Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-12.200D1-WJ30RE SOLID CARBIDE DRILL 7287856
TITEX DC150-05-12.200D1-WJ30RE SOLID CARBIDE DRILL 7287856
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-12.200D1-WJ30RE
rubix:
2593443
manufacturer :
7287856
ean:
4031132402208
Technical specifications
Drilling diameter
12.2
mm
Total length
124
mm
Product details
Technical specifications
Product details : TITEX DC150-05-12.200D1-WJ30RE SOLID CARBIDE DRILL 7287856
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4803in
Technical specifications
Attributes
Drilling diameter
12.2
mm
Total length
124
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.88
excl. VAT
/
Each
£
201.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05514 005.800 RATIO DRILL SOLID CARBIDE 5.800MM
SANDVIK R840-1600-70-A1A1220 SC DRILLS CORODRILL 5748842
TITEX A1263-4.9 DRILLS SOLID CARBID TYPE N 5061165
SANDVIK 860.1-0860-026A1-NMH10F SC DRILLS LONG AND MICRO 6253887
DOR R454 1/8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 861.1-0980-118A1-GMGC34 SC DRILLS LONG AND MICRO 6151108
TITEX DC150-03-04.600A0-WJ30RE SOLID CARBIDE DRILL 6618078
SANDVIK 860.1-0873-080A1-PMP1BM SC DRILLS CORODRILL 8151288
SANDVIK 860.1-0920-045A1-PMP1BM SC DRILLS CORODRILL 8151303
SANDVIK 460.1-1250-063A0-XM GC34 460 SOLID CARBIDE DRILL 6241165
SANDVIK 460.1-1010-051A0-XMGC34 SC DRILLS CORODRILL 460 6241144
MITSUBCARB MS0600-SLA SOLID CARBIDE DRILLS MS LINE 90012422
SANDVIK 460.1-1150-035A1-XM GC34 460 SOLID CARBIDE DRILL 6241307
SANDVIK 860.1-1280-057A1-PMP1BM SC DRILLS CORODRILL 8151423
MITSUBCARB MS0740-SSK SOLID CARBIDE DRILLS MS LINE 90012461