References
Gühring:2047 8
Rubix:339A0391
Manufacturer :9020470080000
EAN:4031093342308

Product details : GUHRING 02047 008.000 GT80/P2000 HSCO DRILLS 9020470080000
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Usually arrives within 14 working days
