References
Gühring:218 3.300
Rubix:343A4880
Manufacturer :9002180033000
EAN:4031093046886

Product details : GUHRING 00218 003.300 HSS/HSCO COATED DRILLS 9002180033000
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 10.75 excl. VAT
/ Each
£ 12.90 incl. VAT
- Usually arrives within 14 working days
