SANDVIK 861.1-2000-240A1-GMGC34 SC DRILLS LONG AND MICRO 6268301
Solid carbide monoblock drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-2000-240A1-GMGC34
Rubix:317A4878
Manufacturer :6268301




Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Total length | 349 mm |
| Length of cut | 243.3 mm |
Product details : SANDVIK 861.1-2000-240A1-GMGC34 SC DRILLS LONG AND MICRO 6268301
Solid carbide monoblock drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Total length | 349 mm |
| Length of cut | 243.3 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 12.165 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 140 ° |
| Tail diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 1,952.00 excl. VAT
/ Each
£ 2,342.40 incl. VAT
- Usually arrives within 14 working days