References
Gühring:2047 8.900
Rubix:339A0420
Manufacturer :9020470089000
EAN:4031093342391

Product details : GUHRING 02047 008.900 GT80/P2000 HSCO DRILLS 9020470089000
Technical specifications
Attributes
| Drilling diameter | 8.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 8.9 mm |
Show UNSPSC/ECL@SS
£ 17.67 excl. VAT
/ Each
£ 21.20 incl. VAT
- Usually arrives within 14 working days
