References
Gühring:2047 9.900
Rubix:339A0447
Manufacturer :9020470099000
EAN:4031093342490

Product details : GUHRING 02047 009.900 HSS/HSCO COATED DRILLS 9020470099000
Technical specifications
Attributes
| Drilling diameter | 9.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 9.9 mm |
Show UNSPSC/ECL@SS
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
- Usually arrives within 14 working days
