References
Sandvik Coromant:860.1-0300-021A1-PM P1BM
Rubix:317A1011
Manufacturer :8151066
EAN:7323226353020


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0300-021A1-PMP1BM SC DRILLS CORODRILL 8151066
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.1935 |
| Angle of helix | 27.6365 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | no |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days