SANDVIK 861.1-0675-020A1-GP GC34 6151042
Solid-carbide monoblock drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-0675-020A1-GPGC34
Rubix:288A4265
Manufacturer :6151042




Technical specifications
| Drilling diameter | 6.75 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 21.1 mm |
Product details : SANDVIK 861.1-0675-020A1-GP GC34 6151042
Solid-carbide monoblock drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 6.75 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 21.1 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3.12593 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 150 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 182.00 excl. VAT
/ Each
£ 218.40 incl. VAT
- Usually arrives within 14 working days