References
Gühring:2047 11.500
Rubix:339A0464
Manufacturer :9020470115000
EAN:4031093342544

Product details : GUHRING 02047 011.500 GT80/P2000 HSCO DRILLS 9020470115000
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 11.5 mm |
Show UNSPSC/ECL@SS
£ 29.98 excl. VAT
/ Each
£ 35.98 incl. VAT
- Usually arrives within 14 working days
