TITEX DC160-03-08.400A1-WJ30ET SOLID CARBIDE DRILL 7378195
Solid Carbide Drill
See technical informationReferences
Walter Titex:DC160-03-08.400A1-WJ30ET
Rubix:208A4307
Manufacturer :7378195
EAN:4031132413099

Technical specifications
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : TITEX DC160-03-08.400A1-WJ30ET SOLID CARBIDE DRILL 7378195
Solid Carbide Drills With Coolant Through 8.4 mm
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Machining material | carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 174.42 excl. VAT
/ Each
£ 209.30 incl. VAT
- Usually arrives within 14 working days