References
Gühring:1228 9.500
Rubix:337A0551
Manufacturer :9012280095000
EAN:4031093297462

Product details : GUHRING 01228 009.500 GT80/100 COATED DRILLS 9012280095000
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 9.5 mm |
Show UNSPSC/ECL@SS
£ 29.86 excl. VAT
/ Each
£ 35.83 incl. VAT
- Usually arrives within 14 working days
