References
Dormer:A100.75
Rubix:023069
EAN:7320760000229




Technical specifications
| Drilling diameter | 0.75 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 9 mm |
Product details : DORMER A100 HSS JOBBER DRILL 0.75MM
Applications
Technical specifications
Attributes
| Drilling diameter | 0.75 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 9 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.75 mm |
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
- Usually arrives within 14 working days