• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Trepanning millers(28)
  • Chopping millers(530)
  • Solid drills(17,846)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,571)
  • Drill bits with tips(1,478)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(163)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Center drills
  6. Center drill
  7. GUHRING 00582 003.150 DRILLS OTHER 9005820031500

GUHRING 00582 003.150 DRILLS OTHER 9005820031500

Drills

See technical information

References

Gühring:582 3.150
Rubix:343A2321
Manufacturer :9005820031500
EAN:4031093182218
brand logo
brand logo

Technical specifications

Cutting materialhss

Product details : GUHRING 00582 003.150 DRILLS OTHER 9005820031500


Technical specifications


Attributes
Cutting materialhss
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER A225BS7 DRILL 5/16 INCH X 3/4 INCH 5969174CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 6 X 2.0 862486GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000TITEX K1161-0.8 DRILLS SOLID CARBID TYPE N 5073588TITEX K1311-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073630TITEX K1131-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073573TITEX K1215-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073603GUHRING 00585 001.000 DRILLS OTHER 9005850010000TITEX K1411L-2X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073639CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 6 X 2.0 862506TITEX K1215-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073604CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 8 X 3.0 726901DORMER A2002.5X6.3 DRILL 2.50 MM X 6.30 MM 5969858DRAPER 09971 SDS PLUS CENTRIC TIP DRILL BIT 6.0 X 110MMDORMER A200.5X3.15 DRILL 0.50 MM X 3.15 MM 5969819
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap