References
Dormer:A2002.5X6.3
Rubix:223598
Manufacturer :5969858
EAN:7320760030752

Product details : DORMER A2002.5X6.3 DRILL 2.50 MM X 6.30 MM 5969858
HSS centring drills with cylindrical shaft DIN 333A 60 ° uncoated 1xD for normal centre hole.
DRILL a centering drill 2, 50X 6.30 A200 at 120DEG SHORT HSS
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Diameter | 6.3 mm |
|---|---|
| Tip diameter | 2.5 mm |
| Total length | 45 mm |
| Cutting material | hss |
| Shape | cylindrical |
| Bevel angle | 60 ° |
| Total length (inches) | 1.77 '' |
| Coating | blank |
| Tip angle | 118 ° |
| Drilling diameter | 2.5 mm |
| Capacity length | 3.8 mm |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ Each
£ 10.80 incl. VAT
- Usually arrives within 14 working days
