References
Gühring:2047 7.000
Rubix:339A0367
Manufacturer :9020470070000
EAN:4031093342209

Product details : GUHRING 02047 007.000 GT80/P2000 HSCO DRILLS 9020470070000
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ Each
£ 11.58 incl. VAT
- Usually arrives within 14 working days
