References
Gühring:659 4.040
Rubix:344A2600
Manufacturer :9006590040400
EAN:4031093215053

Product details : GUHRING 00659 004.040 HSS/HSCO COATED DRILLS 9006590040400
Technical specifications
Attributes
| Drilling diameter | 4.04 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.04 mm |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- Usually arrives within 14 working days
