References
Gühring:218 6.000
Rubix:343A5032
Manufacturer :9002180060000
EAN:4031093047319

Product details : GUHRING 00218 006.000 HSS/HSCO COATED DRILLS 9002180060000
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 15.87 excl. VAT
/ Each
£ 19.04 incl. VAT
- Usually arrives within 14 working days
