MITSUBCARB MS0870-SLA SOLID CARBIDE DRILLS MS LINE 90012486

Drills

See technical information

References

Mitsubishi Materials:MS0870-SLA
Rubix:277A4555
brand logo

Technical specifications

Drilling diameter8.7 mm
Total length102 mm
Length of cut43.5 mm
See all Specifications

Product details : MITSUBCARB MS0870-SLA SOLID CARBIDE DRILLS MS LINE 90012486


Technical specifications


Attributes
Drilling diameter8.7 mm
Total length102 mm
Length of cut43.5 mm
Shank typecylindrical
Internal coolingyes
Tip angle140 °
£ 114.33 excl. VAT
/ Each
£ 137.20 incl. VAT
  • Usually arrives within 14 working days