References
Gühring:1228 3.300
Rubix:337A0250
Manufacturer :9012280033000
EAN:4031093296700

Product details : GUHRING 01228 003.300 GT80/100 COATED DRILLS 9012280033000
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 10.84 excl. VAT
/ Each
£ 13.01 incl. VAT
- Usually arrives within 14 working days
