References
Gühring:657 1.600
Rubix:88114632
Manufacturer :9006570016000
EAN:4031093210461

Product details : GUHRING 00657 001.600 TWIST DRILL HSCO 1.600 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 1.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 12.24 excl. VAT
/ Each
£ 14.69 incl. VAT
- Usually arrives within 14 working days
