References
Gühring:1221 5.000
Rubix:336A9032
Manufacturer :9012210050000
EAN:4031093293679


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Length of cut | 52 mm |
| Shank type | cylindrical |
Product details : GUHRING 01221 005.000 GT80/100 COATED DRILLS 9012210050000
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Usually arrives within 14 working days