References
Gühring:211 6.200
Rubix:343A3022
Manufacturer :9002110062000
EAN:4031093040464


Technical specifications
| Drilling diameter | 6.2 mm |
|---|---|
| Length of cut | 86 mm |
| Shank type | cylindrical |
Product details : GUHRING 00211 006.200 HSS/HSCO COATED DRILLS 9002110062000
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Length of cut | 86 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.2 mm |
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
- Usually arrives within 14 working days