References
Gühring:218 2.600
Rubix:343A4791
Manufacturer :9002180026000
EAN:4031093046626

Product details : GUHRING 00218 002.600 HSS/HSCO COATED DRILLS 9002180026000
Technical specifications
Attributes
| Drilling diameter | 2.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.6 mm |
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
- Usually arrives within 14 working days
