Twist drill DIN338N
Drilling diameter | 0.46 mm |
---|---|
Total length | 5 mm |
Length of cut | 20 mm |
Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
Drilling diameter | 0.46 mm |
---|---|
Total length | 5 mm |
Length of cut | 20 mm |
Body material | HSS |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 0.46 mm |
Usually arrives within 14 working days