Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-08.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506499
TITEX DA110-08-08.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506499
HSS twist drills
References
walter titex:
DA110-08-08.400U0-WZ90AJ
rubix:
357A2600
manufacturer :
7506499
ean:
4031132425351
Technical specifications
Drilling diameter
9.8
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DA110-08-08.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506499
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3307in
Technical specifications
Attributes
Drilling diameter
9.8
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.89
excl. VAT
/
Each
£
7.07
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A100N74 JOBBER DRILL N74 5966742
GUHRING 00658 002.400 GT80/100 COATED DRILLS 9006580024000
TITEX A1511-6.4 JOBBER DRILLS HSS/HSS-E 5061691
TITEX A1148-9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057246
TITEX A1211-15 JOBBER DRILLS HSS/HSS-E 5058636
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 6 861190
GUHRING 00329 004.300 HSS/HSCO COATED DRILLS 9003290043000
ROEBUCK A0012564 HSS JOBBER DRILL 25/64 LD/240
DORMER A1104.1 SERIES DRILL 4.10 MM 5967745
TITEX A1148-NO44 DEEP HOLE DRILLS HSS-E TYPE UFL 5057088
GUHRING 00578 004.800 DRILLS OTHER 9005780048000
GUHRING 00207 002.150 HSS/HSCO COATED DRILLS 9002070021500
MILWAUKEE 48899395 STEP DRILL COBALT ALCRN 6-35MM (1PC)
GUHRING 00504 002.500 TWIST DRILLS
GUHRING 00533 006.700 DRILLS OTHER 9005330067000