References
Walter Titex:A3143-0.12
Rubix:356A7891
Manufacturer :5062846
EAN:4031132044347

Technical specifications
| Drilling diameter | 0.12 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 0.3 mm |
Documents
Product details : TITEX A3143-0.12 MICRO DRILLS HSS 5062846
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.12 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 0.3 mm |
| Shank type | cylindrical |
| Din standard | din 1899 |
| Coating | uncoated |
| Tolerance | 0/0,004 mm |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
- Usually arrives within 14 working days