References
Gühring:2048 1.5
Rubix:339A0490
Manufacturer :9020480015000
EAN:4031093342636


Technical specifications
| Drilling diameter | 1.5 mm |
|---|---|
| Length of cut | 9 mm |
| Shank type | cylindrical |
Product details : GUHRING 02048 001.500 MOVIC/PI DRILLS 9020480015000
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Length of cut | 9 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- Usually arrives within 14 working days