References
Gühring:2048 5
Rubix:339A0591
Manufacturer :9020480050000
EAN:4031093342988


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Length of cut | 26 mm |
| Shank type | cylindrical |
Product details : GUHRING 02048 005.000 MOVIC/PI DRILLS 9020480050000
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- Usually arrives within 14 working days