References
Gühring:211 2.050
Rubix:343A2637
Manufacturer :9002110020500
EAN:4031093039321


Technical specifications
| Drilling diameter | 2.05 mm |
|---|---|
| Length of cut | 41 mm |
| Shank type | cylindrical |
Product details : GUHRING 00211 002.050 HSS/HSCO COATED DRILLS 9002110020500
Technical specifications
Attributes
| Drilling diameter | 2.05 mm |
|---|---|
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.05 mm |
Show UNSPSC/ECL@SS
£ 6.31 excl. VAT
/ Each
£ 7.57 incl. VAT
- Usually arrives within 14 working days