References
Gühring:218 3.100
Rubix:343A4852
Manufacturer :9002180031000
EAN:4031093046817

Product details : GUHRING 00218 003.100 HSS/HSCO COATED DRILLS 9002180031000
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
- Usually arrives within 14 working days
