GUHRING 00305 002.150 HSS/HSCO COATED DRILLS 9003050021500

Twist drill DIN338N HSSE

See technical information

References

Gühring:305 2.150
Rubix:344A7349
Manufacturer :9003050021500
EAN:4031093092364

Technical specifications

Drilling diameter2.15 mm
Total length53 mm
Length of cut27 mm
See all Specifications

Product details : GUHRING 00305 002.150 HSS/HSCO COATED DRILLS 9003050021500


Jobber drill with cyl. shank Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.

Technical specifications


Attributes
Drilling diameter2.15 mm
Total length53 mm
Length of cut27 mm
Shank typecylindrical
Cutting materialhss-co
Tip angle118 °
Tail diameter2.15 mm
£ 7.31 excl. VAT
/ Each
£ 8.77 incl. VAT
  • Usually arrives within 14 working days