References
Gühring:236 7.800
Rubix:344A2102
Manufacturer :9002360078000
EAN:4031093071239

Product details : GUHRING 00236 007.800 HSS/HSCO COATED DRILLS 9002360078000
Technical specifications
Attributes
| Drilling diameter | 7.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.8 mm |
Show UNSPSC/ECL@SS
£ 69.06 excl. VAT
/ Each
£ 82.87 incl. VAT
- Usually arrives within 14 working days
