References
Gühring:242 8.000
Rubix:285A6287
Manufacturer :9002420080000
EAN:4031093072786

Product details : GUHRING 00242 008.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 95.10 excl. VAT
/ Each
£ 114.12 incl. VAT
- Usually arrives within 14 working days
