TITEX A1247-8.1 JOBBER DRILLS HSS/HSS-E 5060629

Twist Drill

See technical informationSee documents

References

Walter Titex:A1247-8.1
Rubix:291A0560
Manufacturer :5060629
EAN:4031132054285
brand logo

Technical specifications

Drilling diameter8.1 mm
Total length117 mm
Length of cut62 mm
See all Specifications

Documents

Product details : TITEX A1247-8.1 JOBBER DRILLS HSS/HSS-E 5060629


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter8.1 mm
Total length117 mm
Length of cut62 mm
Shank typecylindrical
Din standarddin 338
Coatinguncoated
Toleranceh8
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss-e
Tip angle130 °
Tail diameter8.1 mm
£ 16.92 excl. VAT
/ Each
£ 20.30 incl. VAT
  • Usually arrives within 14 working days