Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-12.000D0-WJ30RE SOLID CARBIDE DRILL 7287694
TITEX DC150-03-12.000D0-WJ30RE SOLID CARBIDE DRILL 7287694
Solid carbide twist drills
References
walter titex:
DC150-03-12.000D0-WJ30RE
rubix:
2593033
manufacturer :
7287694
ean:
4031132400594
Technical specifications
Drilling diameter
12
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-12.000D0-WJ30RE SOLID CARBIDE DRILL 7287694
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4724in
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.77
excl. VAT
/
Each
£
98.12
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-09.128A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462139
SANDVIK R840-0310-30-A1A1220 SC DRILLS CORODRILL 5746803
SANDVIK R840-0430-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747084
DORMER R4583.2 DRILL 3.20 MM 5981070
CUTLINE 893050 SCD05-19.50I1 CUPMM CARB DRILL 19.5 IC 5XD
GUHRING 05515 003.700 RATIO DRILL SOLID CARBIDE 3.700MM
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-14.000A1-WJ30TA
GUHRING 05511 009.100 RATIO DRILL/COOLING SOLID CARBIDE 9.100MM
TITEX A3367-13.5 DRILLS SC BSX ALPHAJET ALPHA44 5063656
SANDVIK 460.1-0520-016A1-XM GC34 460 SOLID CARBIDE DRILL 6241237
SANDVIK 860.1-0810-041A1-GMX1BM SC DRILLS CORODRILL 7781705
TITEX A1163-1.9 DRILLS SOLID CARBID TYPE N 5057542
SANDVIK 860.1-0480-024A0-GMX1BM SC DRILLS CORODRILL 7781771
CUTLINE 892981 SCD05-06.40I1 CUPMM CARB DRILL 6.4 IC 5XD
CUTLINE 893029 SCD05-12.50I1 CUPMM CARB DRILL 12.5 IC 5XD