Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1211TIN-5.7 JOBBER DRILLS HSS/HSS-E 5058948
TITEX A1211TIN-5.7 JOBBER DRILLS HSS/HSS-E 5058948
Twist Drill
References
walter titex:
A1211TIN-5.7
rubix:
356A6901
manufacturer :
5058948
ean:
4031132078359
Technical specifications
Drilling diameter
5.7
mm
Product details
Technical specifications
Product details : TITEX A1211TIN-5.7 JOBBER DRILLS HSS/HSS-E 5058948
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
Drilling diameter
5.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.35
excl. VAT
/
Each
£
8.82
incl. VAT
Usually arrives within 14 working days
Select variants (91)
Add to cart
Check our products from related categories
DORMER A5207.4 STUB DRILL 7.40 MM 5970565
DORMER A100N23 JOBBER DRILL N23 5966973
GUHRING 00653 012.000 STANDARD HSS COATED DRIL 9006530120000
TITEX A1148-NO29 DEEP HOLE DRILLS HSS-E TYPE UFL 5057071
DORMER A002 HSS TIN DRILL BIT 4.0MM
TITEX A4247-16.5 JOBBER DRILLS HSS/HSS-E 5065921
GUHRING 00654 021.000 STANDARD HSS COATED DRIL 9006540210000
GUHRING 00205 009.050 UNIVERSAL HSS DRILLS 9002050090500
GUHRING 00206 000.650 HSS/HSCO COATED DRILLS 9002060006500
TITEX A3143-0.96 MICRO DRILLS HSS 5062930
DORMER A7779.9 JOBBER DRILL 9.90 MM 5970824
CUTLINE DRILL - HSS JOBBER TIN MM 6.1 860825
GUHRING 00205 000.230 UNIVERSAL HSS DRILLS 9002050002300
CUTLINE DRILL - HSS JOBBER MM 6.3 845797
CUTLINE DRILL - HSS JOBBER TIN MM 7.5 860839