References
Gühring:657 1.550
Rubix:285A7309
Manufacturer :9006570015500
EAN:4031093210447

Product details : GUHRING 00657 001.550 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.55 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.55 mm |
Show UNSPSC/ECL@SS
£ 14.39 excl. VAT
/ Each
£ 17.27 incl. VAT
- Usually arrives within 14 working days
