References
Gühring:211 1.480
Rubix:343A2524
Manufacturer :9002110014800
EAN:4031093038980


Technical specifications
| Drilling diameter | 1.48 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
Product details : GUHRING 00211 001.480 HSS/HSCO COATED DRILLS 9002110014800
Technical specifications
Attributes
| Drilling diameter | 1.48 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.48 mm |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- Usually arrives within 14 working days