References
Gühring:657 1.750
Rubix:285A5495
Manufacturer :9006570017500
EAN:4031093210515

Product details : GUHRING 00657 001.750 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.75 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.75 mm |
Show UNSPSC/ECL@SS
£ 15.58 excl. VAT
/ Each
£ 18.70 incl. VAT
- Usually arrives within 14 working days
