References
Gühring:659 4.500
Rubix:210A1624
Manufacturer :9006590045000
EAN:4031093215169

Product details : GUHRING 00659 004.500 TWIST DRILL HSCO 4.500MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.5 mm |
Show UNSPSC/ECL@SS
£ 13.20 excl. VAT
/ Each
£ 15.84 incl. VAT
- Usually arrives within 14 working days
