References
Gühring:657 8.800
Rubix:344A2038
Manufacturer :9006570088000
EAN:4031093211697

Product details : GUHRING 00657 008.800 HSS/HSCO COATED DRILLS 9006570088000
Technical specifications
Attributes
| Drilling diameter | 8.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.8 mm |
Show UNSPSC/ECL@SS
£ 47.84 excl. VAT
/ Each
£ 57.41 incl. VAT
- Usually arrives within 14 working days
