References
Gühring:659 12.200
Rubix:344A2758
Manufacturer :9006590122000
EAN:4031093216166

Product details : GUHRING 00659 012.200 HSS/HSCO COATED DRILLS 9006590122000
Technical specifications
Attributes
| Drilling diameter | 12.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 12.2 mm |
Show UNSPSC/ECL@SS
£ 155.82 excl. VAT
/ Each
£ 186.98 incl. VAT
- Usually arrives within 14 working days
