References
Gühring:2047 5.100
Rubix:339A0312
Manufacturer :9020470051000
EAN:4031093342018

Product details : GUHRING 02047 005.100 GT80/P2000 HSCO DRILLS 9020470051000
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 5.1 mm |
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
- Usually arrives within 14 working days
