References
Gühring:2047 6.900
Rubix:339A0364
Manufacturer :9020470069000
EAN:4031093342193

Product details : GUHRING 02047 006.900 GT80/P2000 HSCO DRILLS 9020470069000
Technical specifications
Attributes
| Drilling diameter | 6.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 6.9 mm |
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
- Usually arrives within 14 working days
