References
Gühring:237 4.200
Rubix:344A2151
Manufacturer :9002370042000
EAN:4031093071536

Product details : GUHRING 00237 004.200 DRILLS OTHER 9002370042000
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.2 mm |
Show UNSPSC/ECL@SS
£ 28.36 excl. VAT
/ Each
£ 34.03 incl. VAT
- Usually arrives within 14 working days
