References
Gühring:657 7.700
Rubix:344A2019
Manufacturer :9006570077000
EAN:4031093211550

Product details : GUHRING 00657 007.700 HSS/HSCO COATED DRILLS 9006570077000
Technical specifications
Attributes
| Drilling diameter | 7.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.7 mm |
Show UNSPSC/ECL@SS
£ 38.11 excl. VAT
/ Each
£ 45.73 incl. VAT
- Usually arrives within 14 working days
