References
Gühring:209 3.700
Rubix:343A0786
Manufacturer :9002090037000
EAN:4031093034043


Technical specifications
| Drilling diameter | 3.7 mm |
|---|---|
| Length of cut | 39 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 003.700 HSS/HSCO COATED DRILLS 9002090037000
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Length of cut | 39 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.7 mm |
Show UNSPSC/ECL@SS
£ 10.18 excl. VAT
/ Each
£ 12.22 incl. VAT
- Usually arrives within 14 working days