References
Gühring:204 4.000
Rubix:285A5654
Manufacturer :9002040040000
EAN:4031093010337


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Length of cut | 78 mm |
| Shank type | cylindrical |
Product details : GUHRING 00204 004.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Length of cut | 78 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
- Usually arrives within 14 working days