References
Bosch:2608596136
Rubix:45003824
EAN:3165140045704


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 150 mm |
| Length of cut | 90 mm |
Documents
Product details : MASONRY DRILL BIT 15/32 - 12MMX150MM
Bosch Masonry Drill Bit impact
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x42x10 mm |
| Package weight | 70 g |
| Drilling diameter | 12 mm |
| Total length | 150 mm |
| Length of cut | 90 mm |
| Shank type | cylindrical |
| Din standard | iso 5468 |
| Coating | silver grey |
| Tail | straight |
| Tail diameter | 8.8 mm |
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
- Usually arrives within 14 working days