References
Gühring:311 2.000
Rubix:344A8443
Manufacturer :9003110020000
EAN:4031093098434

Product details : GUHRING 00311 002.000 DRILLS OTHER 9003110020000
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 9.48 excl. VAT
/ Each
£ 11.38 incl. VAT
- Usually arrives within 14 working days
